Treston QuatreX Assembly Workstation Configuration, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Treston QuatreX 30 x 60 Assembly Workstation delivers a sturdy, precise, and comfortable platform for focused production work. Its four-motor lift system moves from 28 to 47.6 inches in under 14 seconds, keeping vibration low and stability high. With a 660 pound frame capacity and 330 pounds on the uprights, it supports a full range of tools, parts, and accessories without compromising performance.
This configuration includes a grey postformed laminate top, a dual upright tube module, three steel shelves with lips, a perforated panel, a six-outlet power rail, a light and balancer rail, a dual-intensity LED light fixture, and a drawer unit with mounting brackets. It's a well-organized, adaptable assembly station built for efficiency and everyday reliability.
This configuration includes a grey postformed laminate top, a dual upright tube module, three steel shelves with lips, a perforated panel, a six-outlet power rail, a light and balancer rail, a dual-intensity LED light fixture, and a drawer unit with mounting brackets. It's a well-organized, adaptable assembly station built for efficiency and everyday reliability.
PRICE
$5,865.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 28 - 47-5/8 in |
| Weight Capacity | 660 lbs |
| Nominal Height | 28 - 47-5/8 in |
Product Details
| Type | Workstation |
| Edge Type | Eased Edge |
| Construction Type | Steel |
| Color | Gray |
| Manufacturers Part Number | 14-QXB3060331-41 |
| Top Material | Plastic Laminate |
| Brand | Treston |