Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230041

MPN #: KW30120 LP 30-36 CL5-UB-Gray

BenchPro™ Kennedy Mobile Workbench, 120 x 30", Maple Butcher Block Top, Gray

Product Description
Preferred for its hard surface, beauty and durability, the Solid Maple Butcherblock used by BenchPro™ is made from 1-3/4 thick strips of genuine Maple Hardwood. To prevent warpage and splitting, the wood is dried in a low-heat atmosphere for almost one year before it is cut into strips and glued edge to edge. The hardwood strips vary in width so that some strips are single and some strips are double wide. This gives the tops added strength while reducing the possibility of the top splitting along its seams.

Features:
  • 1,200 lb. Capacity (Strong Cold Rolled Steel) with 5" polyurethane casters
  • Quick assembly
  • Our maple butcher block tops are generally treated with oil for industrial assembly applications.
  • 25-Year Unconditional Warranty.


PRICE
$1,915.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth30 in
Height30 - 36 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Top Thickness1-3/4 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
PowerNo
TypeMobile Workbench
ColorGray
Wheel Type4 Locking Swivel
StyleBench without Power Apron
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part NumberKW30120 LP 30-36 CL5-UB-Gray
Top MaterialMaple Butcher Block
BrandBenchPro