Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB3230873

MPN #: MW460U505GP

Jamco Mobile Workbench, Square Tubular Leg, Square Edge, 60" x 36" x 48", Gray

Product Description
Heavy-duty use workbenches.

Features:
  • All welded construction
  • Capacity - 1,200 lb. evenly distributed
  • Durable 12 gauge steel shelves (ideal for mounting vises)
  • 2" square tubular corner construction
  • Bolt-on casters, 2 swivel with brakes & 2 rigid
  • Top shelf front side lip down (flush), other 3 sides up for retention
  • Lower half shelf has 4" back support
  • Clearance between shelves - 22"
  • Workshelf height - 34"


PRICE
$1,059.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height48 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Nominal Height48 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleSquare Tubular Leg
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberMW460U505GP
BrandJamco
Wheel MaterialUrethane
PowerNo
TypeMobile Workbench
ColorGray
Top Color FamilyGray
Wheel Type2 Rigid, 2 Swivel with Brakes
StyleShelf
Duty RatingHeavy Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialSteel