Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Kent Vinyl Cupola 22" x 27"

Model #: WBB1834087

MPN #: 2122KV

Good Directions Kent Vinyl Cupola 22" x 27"

|
Questions & Answers (0)
PRICE
$418.95
Usually ships in 7 to 10 days
Kent Vinyl Cupola 22" x 27"

It's the perfect complement to your one-car garage or gazebo. Our expertly crafted Kent® windowed cupola features timeless American style. It's made in the USA from durable PVC-vinyl for many years of enjoyment. The wood roof offers flexibility to shingle or paint. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial

Features:

  • Maintenance-free PVC-vinyl with a wood roof that offers flexibility to shingle or paint
  • Made in the USA
  • Measures 22" W x 27" H. Builders rule of thumb: 1.5 inches of cupola width for every foot of unbroken roofline.
  • Fits up to a 10/12 pitch roof (most roofs)
  • Comes in three sections for easy installation and delivery. Includes easy-to-follow installation guide


1
1
Easy online or call-in returns.