Easy-to-read Arabic numerals. Thick, black case creates a distinctive look. Bold, black hour and minute hands stand out against white dial face.
Howard Miller Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA
|
Questions & Answers (0)
Product Description
See price in cart
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 13-1/2" Kenwick Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | MIL625485 |
| Shape | Round |
| Brand | Howard Miller |
Warranty
| Warranty | 1 yr |