Professional Plastics Ketron PEEK Lsg Rod, 1.000"Dia.
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.08 feet
Product Description
Ketron® PEEK LSG stock shapes are produced from selected batches of Victrex ® PEEK PolyEtherEtherKetone resin. This material exhibits a unique combination of mechanical properties, temperature and chemical resistance. The composition of the resin used for production of the KETRON ® PEEK-LSG stock shapes complies with the regulations that apply in the Member States of the European Union (Directive 2002/72/EC, as amended) and in the United States of America (FDA) for plastic materials and articles intended to come into contact with foodstuffs. KETRON PEEK LSG stock shapes have also been successfully type tested for their compliance with both United States Pharmacopeia (USP) and ISO 10993-1 guideline requirements for Biocompatibility Testing of Materials, and they come with full traceability from resin to stock shape. These features, added to an excellent sterilizability by means of steam, dry heat, ethylene oxide, plasma and gamma irradiation, make KETRON PEEK-LSG stock shapes very suitable for applications in the medical, pharmaceutical and biotechnology markets.
PRICE
$345.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Diameter | 1 in |
Product Details
| Package Quantity | 1 |
| Description | Ketron PEEK Lsg Rod |
| Color | White |
| Manufacturers Part Number | RPEEKLSG1.000Q |
| Brand | Professional Plastics |