Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CutGuard

Model # :WBB2306692

MPN #: C28KVLG36

CutGuard™ Kevlar Surgeon Style Coat, L, Yellow, C28KVLG36

Product Description
Features:
  • Cut and abrasion resistance
  • Eyelets provide increased airflow and comfortability
  • Open back with hook and loop closure
  • Adjustable elastic strap at back
  • Snaps at Flame Resistantont for optional apron (not included
  • Home laundry
Standards:

  • Tested according to ASTM F1790-97
  • Meets ANSI/ISEA 105 Abrasion Level 2
  • Meets ANSI/ISEA 105 Cut Level 2
  • Meets ANSI/ISEA 105 Puncture Level 5
PRICE
$289.94

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
SizeL
Fabric Weight8 oz.

Product Details

Arc Rating18 cal/cm²
TypeCut Resistant Jacket
ColorYellow
SeriesCutGuard™
StyleCut Protection
Closure TypeHook & Loop
MaterialKevlar®
Front ClosureHook & Loop
DescriptionEyeleted Jacket, Surgeon-Style w/ 36 Sleeve
GenderUnisex
Package Quantity1
Manufacturers Part NumberC28KVLG36
Primary UseFire Protection
Flame RetardantYes
Cut LevelA2
BrandCutGuard

Compliance & Certifications

ANSI Abrasion2
CertificationsASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105
ANSI Puncture Resistance5