JET JWL-1640EVS 16" x 40" Wood Lathe The new JET® 16' x 40' Electronic Variable Speed Woodworking Lathe is loaded with cutting-edge features that distinguish it from others in its class. Included is a sliding headstock that also pivots 360 degrees, electronic infinitely variable speed from 40 – 3200 RPM, and a newly designed headstock locking handle. Headstock slides and rotates for maximum versatility Extended spindle nose houses dual headstock spindle bearings Improved tailstock quill locking mechanism incorporates an anti-rotation key Tailstock features Acme threads for smooth and ...
This is a genuine OEM part. The set ring from Jet is made for several drill press devices. This metal item secures the quill and spindle components, and is sold individually. A hex wrench and a chuck key are often needed for the replacement. For Use With: Jet JDP-17MF (354169) 17 in. Drill Press JDP-17MF (354169) 17 in. Drill Press JDP-14MF Drill Press JDP-14MF Drill Press
For Use With: Jet 8201 (9078171) 14-Inch Vertical Bandsaw 8201 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw J-8201K (414500K) 14 Inch Vertical Band Saw J-8201K (414500K) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw