Barska Key Safe With Keyed Lock CB12484 - 48 Key Cap. 14-1/2" x 11" x 3" Black
|
Questions & Answers (0)
Product Description
The 48 Position Key Lock Box features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are three rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a matte black coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware and numbered key shelves.
PRICE
$88.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 11 in |
| Height | 3 in |
| Weight | 6 lbs |
Product Details
| Lock Type | Keyed Lock |
| Color | Black |
| Door Type | Manual |
| Key Capacity | 48 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12484 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |