Security is top priority. The badges and access cards you carry need to be protected and kept close to be ready to use when needed. The MID6 Heavy Duty Badge Reel conveniently is great for people who carry multiple badges and access them frequently making this one of the most widely used retractable badge holders on the market. Our dependable badge holder has a strong molded black polycarbonate case and a retractable cord made with DuPont™ Kevlar ® fiber. Easily attach your ID badge(s) or access card(s) to the vinyl badge strap and secure the carabiner to your belt loop, belt, purse, or even backpack. When you need your badge just pull it out, when your done let it go and the built-in tether retracts back into place until you need them again. You can count on the MID6 retractable carabiner to keep credentials safe, secure, and easily accessible.
KEY-BAK MID6 #6CID Retractable Key Reel w/36" Polyester Cord Polycarbonate Case Carabiner Clip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.25
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | 36" Polyester Cord Polycarbonate Case Carabiner Clip |
| Color | Black |
| Series | MID6 |
| Manufacturers Part Number | 0006-015 |
| Retraction Force | 6 Oz. |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |