SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB442899

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver

TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver

Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers

Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Baby Changing Table - 9012

Baby Changing Table - 9012

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

KEYED PADLOCK
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring. 3/4" Shackle Inside Width; 1/4" Shackle Diameter; 1" Shackle Inside Height

Weights & Dimensions

  • Depth 3/4 in
  • Width 3/4 in
  • Height 2-5/8 in

Product Details

  • Description Padlock with 2 Keys
  • Lock Type Keyed Differently
  • Accessory Type Lock
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 442899
  • Color Family Gray

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB442899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant