Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB1532936

MPN #: 90KADSPT

Master Lock® No. 90KADSPT Keyed Trigger Lock - Keyed Alike - Pkg Qty 4

Product Description


Product Features:

  • Keyed alike - one key opens all locks
  • The world standard in trigger lock design
  • Steel and zinc body for maximum durability
  • 4-pin tumbler cylinder helps prevent picking
  • Special rubber pads protect gun's finish from marring or scratching
  • Fits many handguns, rifles and shotguns

Best Used For:

  • Guns, Hunting & Shooting Equipment

All Master Lock Locks are NOT Returnable.

PRICE
$123.80  Sold in packages of 4 / $30.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width1 in
Height3 in
Weight0.5 lbs

Product Details

Lock TypeKeyed Alike
TypeGun Trigger Lock
ColorBlack
Series90
For Use WithGuns, Hunting & Shooting Equipment
StyleGun Trigger Lock
MaterialSteel/Zinc
Package Quantity4
Manufacturers Part Number90KADSPT
BrandMaster Lock

Warranty

WarrantyLifetime