Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB774447

MPN #: 377KA

Master Lock® Universal Coupler Lock, Fits 1-7/8" & 2", Keyed Alike - Pkg Qty 4

Product Description
Master Lock® locks are made of hardened steel to provide the maximum protection wanted. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.

PRICE
$249.88  Sold in packages of 4 / $62.47 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lock Size1-7/8", 2-5/16"

Product Details

StyleUniversal
Manufacturers Part Number377KA
DescriptionCoupler Lock
ColorStainless
BrandMaster Lock