Climax Metal, Keyless Rigid Coupling, C600E-243, Steel, 2.4375"(D) X 4.724"(D), 2-7/16"L Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$539.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M8 X 50 |
| Shaft Length | 2-7/16 in |
| MT | "5,003" lbs |
| Locking Screws MA | 22 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling |
| Series | C600 |
| Manufacturers Part Number | C600E-243 |
| Number of Locking Screws | 12 |
| Brand | Climax Metal |