Climax Metal, Keyless Rigid Coupling, C600E-268, Steel, 2.6875"(D) X 5.826"(D), 2-11/16"L Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$849.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M10 X 65 |
| Shaft Length | 2-11/16 in |
| MT | "8,597" lbs |
| Locking Screws MA | 44 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling |
| Series | C600 |
| Manufacturers Part Number | C600E-268 |
| Number of Locking Screws | 12 |
| Brand | Climax Metal |