Keystock - 3/32" x 3/32" x 1 Ft - 300 Series Stainless Steel - Plain - Undersize - ASTM A484
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 6 packs, for a total of 6 pieces
Model is sold in Packs of 1, the minimum order is 6 packs, for a total of 6 pieces
PRICE
$24.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 Ft in |
| Width | 3/32 in |
| Height/Thickness | 3/32 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Color | Plain |
| Style | Undersized |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Manufacturers Part Number | 7000930093-12 |
| Grade | 303/304 Stainless Steel |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ASTM A484 |