Keystock - 5/16" x 5/16" x 3 Ft - 4140 Alloy Steel - Plain - Undersize - ASTM A29 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 2, the minimum order is 7 packs, for a total of 14 pieces
Model is sold in Packs of 2, the minimum order is 7 packs, for a total of 14 pieces
PRICE
$18.60 Sold in packages of 2 / $9.30 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 Ft in |
| Width | 5/16 in |
| Height/Thickness | 5/16 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Color | Plain |
| Style | Undersized |
| Country of Origin | Made in USA |
| Material | Alloy Steel |
| Manufacturers Part Number | 6503120312-36 |
| Grade | 4140 Alloy Steel |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ASTM A29 |