Standard Individual Broach
Designed for broaching of standard keyways.
Model # :WBB556674
MPN #: B556674
Metric Keyway Broach HSS, Type A 3mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Size | 3mm |
Product Details
| Manufacturers Part Number | B556674 |
| Type | A |
| Material | HSS |
| Description | Individual Keyway Broach |