Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WB277210BK

MPN #: T30RD-B2015-38-GPN

KFI 30" Round Bar Height Restaurant Table, Graphite

Product Description
Heavy Duty Bar Height Pedestal Table with High Pressure Laminate Top and Cast Iron Base. Great for Break rooms, Cafeterias and lunchrooms. The pedestal table is 30" round and is 42" High to accommodate barstools. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron X-base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. The top and base are all shipped in one box. Easy to assemble.

PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height42 in
Weight58 lbs

Product Details

Assembly RequiredYes
TypeBar Table
Frame Color FamilyBlack
Top Color FamilyBlack
DescriptionBar Height Restaurant Table
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part NumberT30RD-B2015-38-GPN
ShapeRound
Top MaterialLaminate
BrandKFI Seating