SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

KFlex 170-4, KFLEX Tubing

KFlex 170-4, KFLEX Tubing

Item #: WBB755248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

SFX 6-8,  Flexelene ™ Tubing SFX

SFX 6-8,  Flexelene ™ Tubing SFX

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 170-4, KFLEX Tubing

Features
  • RoHS Compliant
  • Low Extractables Bioprocess Tubing Pharmaceutical Bioprocess Medical
  • A flexible tubing product, with a Kynar ® flow path
  • Low extractables / leachables liner component
  • USP Class VI
  • Flexible than tubing extruded from 100% Kynar
  • Animal derivative free Kynar ®
  • liner
  • Low gas and oxygen permeability
  • No DEHP additives
  • Chemical resistant Kynar liner
  • High Temp. Range: 80 °C (176 °F)
  • Shore A 85 hardness
  • Sterilize using E-beam


Weights & Dimensions

  • Outside Dimension 0.25
  • Diameter 1/4
  • Inside Dimensions 0.17
  • Length 50 ft
  • Inside Diameter 11/64 in

Product Details

  • Description KFlex Tubing
  • Wall 13/32
  • Temperature Range 80 C (176 ) °F
  • Nominal ID 11/64
  • Standard Roll 50
  • Brand Eldon James
  • Material Kflex
  • Manufacturers Part Number KFLEX170-4
  • Outside Dimension Nominal 1/4

Compliance & Certifications

  • RoHS Compliant Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KFlex 170-4, KFLEX Tubing

KFlex 170-4, KFLEX Tubing

Item #: WBB755248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant