Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB3212362

MPN #: 70027

Ashland KG 1-7/8" Dia. Galvanized Steel Replacement Roller, Commercial Light Oil Bearing, 16" BF

Product Description
The Model KG roller is spring retained, constructed of a 1-7/8" diameter 16 gauge galvanized steel tube and a 7/16" hex plain steel shaft.

PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-9/16 in
Weight Capacity270 lbs
Weight3 lbs
Axle Diameter7/16 Hex in
Roller Diameter1-7/8 in
Between Frame Width16 in
Axle Length17-9/16 in
Gauge16

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube1-7/8" Dia. x 16 Ga. Galvanized Steel For 16" Between Frame
ColorSilver
SeriesKG
RetentionSpring
StyleReplacement Roller
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number70027
BrandAshland Conveyor Products