Ashland KGR 1-7/8" Dia. Galvanized Steel Replacement Roller, Commercial Light Oil Bearing, 10" BF
Write a Review
|
Questions & Answers (0)
Product Description
The Model KGR roller is spring retained, constructed of a 1-7/8" diameter 16 gauge galvanized steel tube and a 1/4" round plain steel shaft.
PRICE
$21.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/16 in |
| Weight Capacity | 130 lbs |
| Weight | 2 lbs |
| Axle Diameter | 1/4 Round in |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 10 in |
| Axle Length | 11-1/16 in |
| Gauge | 16 |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 1-7/8" Dia. x 16 Ga. Galvanized Steel For 10" Between Frame |
| Color | Silver |
| Series | KGR |
| Retention | Spring |
| Style | Replacement Roller |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 37939 |
| Brand | Ashland Conveyor Products |