Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kendall Howard

Model # :WBB3126946

MPN #: ESDC-7836-1000

Kendall Howard® ESD Cabinet, 36"W x 18"D x 78"H, Black

Product Description
The Kendall Howard® ESD Cabinet provides technicians in static control environments an ESD safe storage solution for protecting sensitive electronic components across a multitude of industries. Designed with versatility and protection in mind. This Cabinet is fully enclosed and equipped with a locking door keeping sensitive equipment safe. Inside the Cabinet is complete with a fully integrated louvered panel system featuring 153 louvered cut outs for mounting additional accessories. Available accessories include Slide out Drawer, Shelves & Pegboard options. Top surface of the Cabinet is ESD protected with an ESD safe mat. Cabinet includes two grounding options to ensure proper static protection. Ground 1 is through a 10' external Earth ground wire. Ground 2 is established with a unique aluminum boot attached to a leg leveler to provide a connection to all non-insulated or ESD safe flooring.

Features:
  • 500 lb Weight limit
  • 78" Tall x 36" Wide x 18" Deep
  • Clear Acrylic doors
  • Gloss Black powder coat finish offers an easy to clean and a durable surface
  • Accessories sold separately
  • Locking door
  • ESD protected interior
  • ESD Safe top, mat included
  • Limited lifetime warranty
  • Constructed from cold rolled steel
  • Made in the USA
  • Common Ground Point: ESD cabinets must be grounded one of two ways. One grounding option is with a 10' common ground wire to an external earth ground. The second is built directly into the rear leg levelers with our unique aluminum boot for use with ESD safe flooring
  • Integrated Louvered Panel: This integrated louvered panel system offers ample locations to install ESD bins, louvered panel accessories or any of the proprietary Kendall Howard ESD shelves, drawers, or pegboards


PROMOTIONAL PRICE
$3,419.10

was $3799.00
Save $379.90 (10%)
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight270 lbs

Product Details

Country of OriginUSA
FinishGloss
MaterialSteel
ColorBlack
Manufacturers Part NumberESDC-7836-1000
BrandKendall Howard

Warranty

WarrantyLifetime Limited