Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3126949

MPN #: ESDC-7836-1202

Kendall Howard® ESD Cabinet Pegboard, 21"W x 23"H, Gray

Product Description
The Kendall Howard® ESD Cabinet 21"W x 23"H Pegboard is just one more way to maximize versatility and storage potential. Once installed to the ESD Cabinets Louvered Panel, the Pegboard will become grounded and conductive which allows it to protect sensitive equipment. Measuring 23" tall and 21" wide, this Pegboard offers multiple peg accessory mounting options and the ability to install 1/8" sized pegboard accessories. Pegboard accessories sold separate.

Features:
  • Easy install: This pegboard can be installed in seconds thanks to the simple locking system
  • Versatile design: Pegs holes are spaced out 1" apart on center
  • Installs in seconds
  • Provides ESD protection
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$83.95

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth1 in
Height23 in
Weight8 lbs

Product Details

Country of OriginUSA
FinishRaw
MaterialSteel
ColorGray
Manufacturers Part NumberESDC-7836-1202
BrandKendall Howard

Warranty

WarrantyLifetime Limited