Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1347245

MPN #: 0300-1-002-00

Kendall Howard™ Hook and Loop Cable Ties - 10 Pack

Product Description
Kendall Howard Hook and Loop Cable Ties are built to provide a secure hold when separating and managing multiple cables to your patch panels, switches or other networking devices. Hook and Loop Cable Ties are reusable and are the preferred choice for many network installers. Unlike traditional cable or zip ties, which can damage the copper or fiber optic cables if pulled too tight, the Hook and Loop Cable Ties are designed to not be over tightened. Do not let its size fool you. Although small and just 8" long, they can be used to bundle trunk cables inside and outside of the rack. This convenient 10 pack is a great addition to any installer's tool box. Now you can create an organized racking system with the help of these Hook and Loop Cable Ties and other Kendall Howard cable management products.

Features:
  • Quantity: Pack of 10
  • Reusable up to 200 uses
  • Cable capacity: Approximately 40 network cables
  • Made in the USA
  • Limited 1-Year Warranty
PRICE
$11.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth1/16 in
Height1 in
Weight0.6 lbs

Product Details

TypeCable Management
MaterialNylon
Package Quantity10
DescriptionHook and Loop Cable Ties
ColorBlack
Manufacturers Part Number0300-1-002-00
BrandKendall Howard

Warranty

Warranty1 yr