KHN Helical Bevel Reducer Double Shaft Kit; Shaft Dia=2.75", L= 23.54" (5.51" Usable ); Hardw. Incl
Write a Review
|
Questions & Answers (0)
Product Description
Double Output Shaft Kit used with KHN Box Size 97 Helical Bevel Speed Reducer
PRICE
$565.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23.54 in |
| Box Size | 97 |
| Shaft Diameter | 2.75" |
| Useable Shaft Length | 5.51" |
Product Details
| Manufacturers Part Number | KHN97-OPS-DS |
| Brand | Worldwide Electric Corporation |