Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Kids Storage Organizer With 12 Assorted Bins, White, 33-1/4"W x 12-1/2"D x 36"H

Kids Storage Organizer With 12 Assorted Bins, White, 33-1/4"W x 12-1/2"D x 36"H

Item #: WBB1020687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$191.99 up to 38% OFF

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Step Up Stool

Jonti-Craft® Step Up Stool

See-All Storage with Twelve Assorted Trays

See-All Storage with Twelve Assorted Trays

Kids Storage Organizer With 12 Assorted Bins, Natural, 33-1/4"W x 12-1/2"D x 36"H

Kids Storage Organizer With 12 Assorted Bins, Natural, 33-1/4"W x 12-1/2"D x 36"H

Vertical Storage without Trays

Vertical Storage without Trays

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

PlanMaster Drafting Table Top - 48" x 36"

PlanMaster Drafting Table Top - 48" x 36"

Whiteboard Activity Table 48" x 72" Kidney, Standard Adjustable Height

Whiteboard Activity Table 48" x 72" Kidney, Standard Adjustable Height

Kids Storage Organizer With 12 Assorted Bins, White, 33-1/4"W x 12-1/2"D x 36"H

Honey-Can-Do SRT-01603 Kids Toy Organizer and Storage Bins, White. The perfect organizer for children's playrooms or bedrooms, these colorful bins make organizing fun and easy, even for small kids. Effortlessly sort matchbox cars, tinker toys, action figures, craft supplies and more into the sturdy plastic bins. The natural wood frame holds 12 containers of varying sizes to keep everything tidy. Each bin measures 5 inches high, providing ample storage space for both small and medium size toys, books, clothing, and more. Bins are removable from the shelves making clean-up time fast and simple. Although perfect for kids toy storage, this handy 12-Bin organizer has many other uses. Just use your imagination. Includes safety mount hardware to secure unit to wall and help avoid tipping. The heavy duty plastic bins, removable containers make for quick clean up bright colored sorters, helps develop organization skills quick and easy cleaning, surfaces are durable and stain resistant. Clean-quickly, study construction and rounded safety corners.

Features:
  • Heavy duty plastic bins, removable containers make for quick clean up
  • Includes 12 assorted colored bins : 4 large bins (16-1/4"x11-3/4"x5") and 8 small bins (11-3/4"x7-3/4"x5")
  • Bright colored sorters, helps develop organization skills
  • Quick and easy cleaning, surfaces are durable and stain resistant


Weights & Dimensions

  • Depth 12-1/2 in
  • Width 33-1/4 in
  • Height 36 in
  • Weight 22 lbs

Product Details

  • Number of Bins 12
  • Mobile or Stationary Stationary
  • Construction Type Unassembled
  • Number of Compartments 12
  • Type Classroom Storage
  • Frame Color Family White
  • Bin Material Plastic
  • Brand Honey-Can-Do
  • Package Quantity 1
  • Bin Color Family Assorted
  • Material MDF Board
  • Style Preschool Cubby
  • Manufacturers Part Number SRT-01603

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kids Storage Organizer With 12 Assorted Bins, White, 33-1/4"W x 12-1/2"D x 36"H

Kids Storage Organizer With 12 Assorted Bins, White, 33-1/4"W x 12-1/2"D x 36"H

Item #: WBB1020687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant