- 1 Dispenser/Case; Kimberly-Clark Professional Scott® Continuous Air Freshener Dispenser; Black; 2.75" x 5.00" x 2.40"
- No batteries are required for this wall mounted dispenser, so you can install it and forget it
- The small wall mount dispenser (2.8" x 5" x 2.4") blends into your environment and works with any bathroom or break room décor
- If you're looking to boost your business image – whether you manage a small company or a large industrial or commercial operation – a fresh scent is an easy way to brighten the environment.
- The easy-to-refill refill cartridge lasts for up to 60 days, reducing maintenance time for your business; the refills come in Ocean, Mango, Citrus, Natural and Summer Fresh scents
Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621
Write a Review
|
Questions & Answers (0)
Product Description
You want your washroom to always smell fresh, and the Scott® Continuous Air Freshener Dispenser from Kimberly-Clark Professional helps make it effortless. The dispenser holds a refillable canister of continuous fragrance – in five Scott® Brand scents including Summer Fresh, Citrus, Natural, Mango and Ocean – which gradually dispenses consistent, pleasant air freshening, with no batteries required. The small, unobtrusive wall mounted dispenser (2.8" x 5" x 2.4") is great for a range of environments – from small businesses' washrooms to big, industrial or commercial spaces. Each easy-to-install cartridge lasts up to 60 days without refilling, so you can put it in and forget it. Providing a fresh-smelling washroom can really boost your business' image and keep guests and employees comfortable.
PRICE
$4.98
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Dispenser |
| Manufacturers Part Number | 92621 |
| Type | Dispenser |
| Brand | Scott |