Global Industrial Air Fresheners feature a fine, dry mist in a ready to use aerosol can to help neutralize odors. Ideal for use in restrooms, schools, hospitality, food service, healthcare and more. Free of 1,1,1-Trichloroethane and chlorofluorocarbons. Mountain Air fragrance. 20 oz. can/15 oz. net weight. Sold 12 cans per case.
Global Industrial
Model # :WB641325
Global Industrial Air Freshener, Mountain Air 15 oz. Can, 12 Refills/Case
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Mountain Air |
| Size Type | 15 oz. |
| Package Quantity | 12 Refills |
| Description | Air Freshener |
| Manufacturers Part Number | 641325 |
| Brand | Global Industrial |