Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145065

MPN #: 13936-071

Little Giant King Kombo XT 2.0 3-in-1 All-Access Ladder, Type IAA - Special Duty, 6ft

Product Description
It's the pro tool that helps you get stuff done faster than ever. The pinnacle of ladder technology, the King Kombo™ from Little Giant Ladder Systems® is tough as nails and versatile enough for any tradesman. Recognized for its superior safety and innovation, the King Kombo™ is the most awarded ladder ever, having received awards at the 2019 Pro Tool Innovation Awards, 2019 OH&S New Product of the Year Awards, SAFE Awards from the National Association of Homebuilders and more.

Features:
  • One-Handed Hinge: The King Kombo™ can transition from position to position in one fluid motion. The one-handed Grip-N-Go hinge allows for a seamless transition between stepladder, extension and leaning ladder configurations
  • Rotating Wall Pad: The crowning gem of the King Kombo™ is its rotating wall pad. Now, you can safely set up your ladder on inside and outside corners, walls and studs with ease
  • Field Replaceable Feet: Field-replaceable feet allow for easy foot replacement on the job site. Save time and energy, while getting the job done with ease
  • Fits Between Studs: The extension side of the ladder has straight-line legs that are narrow enough to fit between studs. Access tight workspaces between wall studs, ceiling trusses and roof or attic access ports
  • >Non-Conductive Hi-Viz Green Fiberglass increases ladder visibility and is safe to work around electricity
  • Extension Total Length of Sections: 12.92 ft
  • Extension Min Reach: 6 ft
  • Meets or exceeds all OSHA and ANSI standards and is rated Type IAA to hold 375 lbs.


PRICE
$435.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width25 in
Height72 in
Weight Capacity375 lbs
Weight35.5 lbs
Height to Top Step/Platform72 in
Storage Depth8
Platform Height6

Product Details

Assembly RequiredNo
Number of Steps5
ColorGreen
Duty RatingType IAA
MaterialFiberglass
DescriptionXT 6' Fiberglass Combination Ladder
Manufacturers Part Number13936-071
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA