Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145050

MPN #: 13906-072

Little Giant King Kombo Industrial 2.0 3-in-1 All-Access Ladder, Type IAA - Special Duty, 6ft

Product Description
It's the pro tool that helps you get stuff done faster than ever. The pinnacle of ladder technology, the King Kombo™ from Little Giant Ladder Systems® is tough as nails and versatile enough for any tradesman. Recognized for its superior safety and innovation, the King Kombo™ is the most awarded ladder ever, having received awards at the 2019 Pro Tool Innovation Awards, 2019 OH&S New Product of the Year Awards, SAFE Awards from the National Association of Homebuilders and more.

Features:
  • One-Handed Hinge: The King Kombo™ can transition from position to position in one fluid motion. The one-handed Grip-N-Go hinge allows for a seamless transition between stepladder, extension and leaning ladder configurations
  • Rotating Wall Pad: The crowning gem of the King Kombo™ is its rotating wall pad. Now, you can safely set up your ladder on inside and outside corners, walls and studs with ease
  • Field Replaceable Feet: Field-replaceable feet allow for easy foot replacement on the job site. Save time and energy, while getting the job done with ease
  • Fits Between Studs: The extension side of the ladder has straight-line legs that are narrow enough to fit between studs. Access tight workspaces between wall studs, ceiling trusses and roof or attic access ports
  • Non-Conductive Hi-Viz Green Fiberglass increases ladder visibility and is safe to work around electricity
  • Ground Cue® makes an audible click when you have reached the final step of your descent
  • Quad Pod™ accessory allows for setup of the ladder on inside and outside corners, walls, poles and studs while in the extension ladder position
  • Shock-absorbing braces increase ladder longevity
  • Extension Total Length of Sections: 9.11 ft
  • Extension Max Reach: 13.1 ft
  • Single / Extension Highest Standing Level Max: 6.7 ft
  • Single / Extension Highest Standing Level Min: 2.10 ft
  • Meets or exceeds all OSHA and ANSI standards and is rated Type IAA to hold 375 lbs.
  • Size - 6'
  • Inside Clear Width - 1 ft.
  • Storage Height - 6 ft. 1 in.
  • Storage Width At Base - 2 ft. 1 in.
  • Storage Depth - 7 in.
  • Inner Rung Depth - 3 in.
  • Outer Rung Depth - 3 in.
  • Double Rung Depth - 6 in.
  • Top Width - 1 ft. 3 in.


PRICE
$329.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width25 in
Height72 in
Weight Capacity375 lbs
Weight27 lbs
Height to Top Step/Platform72 in
Storage Depth7
Storage Height6.1 ft
Top Width1.3 ft in
Platform Height6

Product Details

Assembly RequiredNo
Number of Steps5
ColorGreen
Duty RatingType IAA
MaterialFiberglass
DescriptionIndustrial 6' Fiberglass Combination Ladder
Manufacturers Part Number13906-072
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA