Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306022

MPN #: KIT2CV082X08

Enespro® ArcGuard® KIT2CV082X08 8 cal/cm2 Arc Flash Kit w/ FR Coverall, 2XL, Glove Size 08

Product Description
Features:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • Fabric/Material: 7 oz. Westex® UltraSoft®
  • PureView™ faceshield technology features a greater range of visibility
  • Premium anti-fog and scratch resistant coating on faceshield
  • Action back allows for full range of motion
  • Flexible sewn-in elastic waist
  • 6 pocket style with side pass through access
  • Leg openings made to fit over work boots
  • Covered 2-way zipper

Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$735.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Size2XL
Fabric Weight7 oz.

Product Details

Arc Rating8 cal/cm²
ClassLoad Blank
ColorBlue
SeriesArcGuard®
Gloves IncludedYes
Closure TypeZipper
MaterialWestex® UltraSoft®
DescriptionCoverall Arc Flash Kit
GenderUnisex
Package Quantity1
Manufacturers Part NumberKIT2CV082X08
Glove Size8
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112