Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306394

MPN #: KIT2SC113X09

Enespro® ArcGuard® 12cal Arc Flash Kit W/Short Coat & Bib Overall in UltraSoft, 3XL, Sz 09

Product Description
Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 9 oz. Westex® UltraSoft®
  • PureView™ faceshield technology features a greater range of visibility
  • Premium anti-fog and scratch resistant coating on faceshield
  • FR hook and loop front closure on short coat
  • Stand up collar for extra coverage
  • Rib knit cuffs for comfortable, secure fit
  • Quick disconnect and adjustable shoulder straps on bib overalls
  • Hook and loop at side of bib for easy access
  • Expandable leg opening to fit over boots

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$1,395.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Size3XL
Fabric Weight9 oz.

Product Details

Arc Rating12 cal/cm²
ClassLoad Blank
ColorBlue
SeriesArcGuard®
Gloves IncludedYes
Closure TypeHook & Loop, Buckle
MaterialWestex® UltraSoft®
DescriptionUltraSoft Short Coat & Bib Arc Flash Kit
GenderUnisex
Package Quantity1
Manufacturers Part NumberKIT2SC113X09
Glove Size9
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112