Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307058

MPN #: KIT4SC1002X12

Enespro® ArcGuard® KIT4SC1002X12 100 cal/cm2 Arc Flash Kit, 2XL, Glove Size 12

Product Description
The 100 CAL/CM2 ARCGUARD® DUPONT™ NOMEX® / DUPONT™ KEVLAR® arc flash kit features a generous fit for easy movement and comfort while staying inherently flame resistant. Conveniently packed in one bag, all of the 100 cal protection you need is close at hand.

Features:
  • Arc Rating: 100 cal/cm2
  • CAT 4
  • Fabric/Material: DuPont™ Nomex®/Kevlar®
  • FR hook and loop front closure
  • Stand up collar for extra coverage
  • Rib knit cuffs for comfortable, secure fit
  • Garments embroidered with arc rating
  • Quick disconnect and adjustable shoulder straps on bib overalls
  • Side slant pockets on bib overalls
  • Expandable leg opening to fit over boots
  • Hook and loop at side of bib for easy access

Compliance:
  • Arc Rating: 100 cal/cm2
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$5,199.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12.8 lbs
Size2XL
Fabric Weight22 oz.

Product Details

Arc Rating100 cal/cm²
ClassANSI Class 2
ColorBrown
SeriesArcGuard®
Gloves IncludedYes
Closure TypeHook & Loop, Buckle
MaterialDuPont™Nomex®/Kevlar®
DescriptionShort Coat & Bib Arc Flash Kit
Package Quantity1
GenderUnisex
Manufacturers Part NumberKIT4SC1002X12
Glove Size12
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462