O-Cedar Commercial Kleenette 100% Corn Broom 6/Case - 2104-6 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Natural broomcorn has hair-like follicles that trap and hold dust particles. Fan shape for easy sweeping; extremely lightweight. Great for picking up hair and fine dust. 13/16'' diameter red hardwood handle. 13'' sweeping surface; 2 sew.
PRICE
$145.50 Sold in packages of 6 / $24.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 13 in |
| Weight | 5 lbs |
| Diameter | 13/16 in |
| Cleaning Width | 13" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 6 |
| Description | Kleenette Broom |
| Color | Red |
| Manufacturers Part Number | 2104-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Corn |