O-Cedar Commercial Warehouse Corn Broom - 6122-6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Corn/yucca blend warehouse broom. Good for sweeping up heavy to medium debris. 3 sew, metal band. 1-1/8'' diameter natural lacquered pine handle. 10" sweeping surface.
PRICE
$142.50 Sold in packages of 6 / $23.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 10 in |
| Weight | 2 lbs |
| Diameter | 1-1/8 in |
| Cleaning Width | 10" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 6 |
| Color | Brown |
| Manufacturers Part Number | 6122-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Corn |