Are you ready to elevate your image in the restroom? Say goodbye to soggy, messy stacks of paper hand towels and say hello to a much more convenient, hygienic countertop towel solution: Kleenex® ultra soft hand towels in a Pop-Up box. You'll get rid of messy towel stacks on counters and upgrade to a hygienic, sanitary towel solution. Now more gentle on the skin, each ultra-soft Kleenex® hand towel is highly absorbent. And now with improved softness, Kleenex® Hand Towels deliver an exceptional hand-drying experience for your guests and visitors. The Pop-Up box is designed to dispense one hygienic paper towel at a time (just like the Kleenex® tissue box) and has a water-resistant coating and poly-shield to keep the towels from getting wet. The countertop box is recyclable and fits Kimberly-Clark Professional dispensers in a variety of sleek styles. They're a great solution for offices, lodging, or any facility that prefers convenient countertop dispensing and favors a high-end experience for guests.
Kleenex® Hand Towels, POP-UP Box, Cloth, 1-Ply, 9 x 10.5, Unscented, White, 120/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9" x 10-1/2" |
Product Details
| Style | 1 Ply |
| Type | Towels & Wipes-Disposable Dry Wipe |
| Number of Sheets | 120 |
| Size Type | 120 Towels/Box |
| Material | Cloth-Like |
| Package Quantity | 1 Box/Carton |
| Description | Paper Hand Towels |
| Color | White |
| Application | Delicate Task |
| Manufacturers Part Number | 01701 |
| Brand | Kleenex |