Tork® Foodservice Cloth, 13 x 21, Blue, 240/Box - 192181A
Write a Review
|
Questions & Answers (0)
Product Description
The Tork Foodservice Cleaning Towel is an excellent towel for use with quat sanitizers when the primary task is to deliver santizer to hard surfaces. This product comes in either blue & white or a green & white (diamond pattern). Designating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Professional quality cloth that leaves no scratches Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents Self-Dispensing packaging protects the product, and provides easy access Easy to rinse material that drys quickly and is low linting
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 11-1/8 in |
| Height | 6-7/8 |
| Weight | 4 lbs |
| Roll Length | 430 |
| Size | 13" x 21" |
Product Details
| Type | Foodservice Towels |
| Color | Blue |
| Application | General Purpose |
| Style | 1 Ply |
| Number of Sheets | 240 |
| Size Type | 240 Towels/Box |
| Material | Cloth |
| Description | Food Service Cloth |
| Package Quantity | 1 Box/Case |
| Manufacturers Part Number | 192181A |
| Number of Plys | 1 |
| Absorbency | Light |
| Brand | Tork |