Profile® Knee Boot, Men's Size 10, 15"H, Composite Safety Toe, Cleated Outsole, Brown
|
Questions & Answers (0)
Product Description
Durable on the outside and comfortable on the inside. These boots offer good abrasion resistance and excellent flexibility.Composite Safety Toe meets ASTM F2413 M/I/C.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 15 in |
| Size | 10 |
Product Details
| Type | Knee Boots |
| Color | Brown |
| Toe Type | Composite Toe |
| Style | Knee Boot |
| Insulated | No |
| Material | PVC |
| Description | Profile® 15" Knee Boot |
| Gender | Men's |
| Manufacturers Part Number | 51254 |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Chemical Resistance | Yes |
| Resists | Oil |
| Brand | Tingley |