Steplite® X Knee Boot, Men's Size 6, 15"H, Steel Toe, Cleated Outsole, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Made from high quality, chemical-resistant polyurethane for exceptional durability and comfort. Up to 30% lighter than most PVC and rubber knee boots.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 15 in |
| Size | 6 |
Product Details
| Type | Knee Boots |
| Color | Yellow |
| Toe Type | Steel Toe |
| Style | Knee Boot |
| Insulated | No |
| Material | Polyurethane |
| Description | Steplite® 15" X Knee Boot |
| Gender | Men's |
| Manufacturers Part Number | 77253 |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Chemical Resistance | Yes |
| Resists | Oil |
| Brand | Tingley |