Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2778948

MPN #: 26256

Flite® Knee Boot, Size 10, 15"H, Composite Toe, Chevron-Plus® Outsole, Blue W/ Red Sole

Product Description
Flite® Knee Boots are creating a revolution in protective footwear.

Made from Aerex 1.5.5® – a proprietary, chemical-resistant, thermally-insulative, microcellular polymer, resulting in work shoes that are over 40% lighter compared to most steel toe PVC and rubber shoes.

Features:

  • Composite safety toe won't transfer cold or set off metal detectors.
  • Tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat.
  • Slip resistant outsole provides excellent grip.
  • Removable, contour EVA insole.


PRICE
$90.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height15 in
Size10

Product Details

TypeKnee Boots
ColorBlue/Red
Toe TypeComposite Toe
StyleKnee Boot
InsulatedNo
MaterialFoam
DescriptionFlite® 15" Knee Boot
GenderMen's
Manufacturers Part Number26256
Slip ResistantYes
WaterproofYes
Chemical ResistanceYes
ResistsOil
BrandTingley