Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3068548

MPN #: JT9-6292728

JET® Knob 20 Planer Mdl 208, JT9-6292728

Product Description

This is a genuine replacement part manufactured for use with planers. The knob is used to adjust the table and lock it into position. The knob is available as an individual replacement part.

For Use With:
  • Jet 209-1 (1791296) 5HP-1Ph 230V Planer
  • 209HH-3 (1791316) 5HP-3Ph 230V/460V Planer
  • 209-3 (1791297) 5HP-3Ph 230V/460V Planer
  • 209HH-1 (1791315) 5HP-1Ph 230V Planer
  • JWP-208-1 (708528) 3HP - 1Ph 230V Planer
  • JWP-208-3 (708584) 5HP - 3Ph 230/460V Planer



PRICE
$10.75

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6292728
TypeKnob
For Use WithPlaners
BrandJET