For Use With:
- Jet 3520B (1352001) TEFC 2HP 220V Woodturning Lathe
- 4224 24 in. 3HP 220V Wood Lathe
- 4224B Woodturning Lathe
- JWL-1221VS 12 X 21" EVS Woodworking Lathe
Product Details
| Manufacturers Part Number | JT9-6295717 |
| Type | Knob |
| For Use With | Lathes |
| Brand | JET |