Lyon® 6-Tier 6 Door Electronic Access Locker, 36"W x 18"D x 78"H, Putty, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Lyon Six Tier 6 Door Electronic Access Locker Assembled, 12"Wx18"Dx12"H, Putty
The locker with digital locks features a slimline, small footprint code lock with an ultra modern look and feel. A user provides their own 4 digit code to secure their items. Once they re-enter the code to unlock the digital door locker and retrieve their belongings, the keyless electronic lock automatically re-sets for the next user. Each lock uses 2 AA batteries (not included). One master key is included per order. The pop-out handle offers added security.
The 18 door metal locker features 18-gauge, one piece doors and 24-gauge body parts, laps and welds the door frame corners to create a strong and rigid assembly. The 3-1/2-inch-wide door louvers provide ventilation for the interior of the locker. Soft rubber bumpers added at the door jamb locations provide extra cushion against door slams. The 6-inch-high legs provide additional toe room below the locker door. The top of each locker door is pre-punched so you can easily add personalized Number Plates and create your own number sequence.
The locker with digital locks features a slimline, small footprint code lock with an ultra modern look and feel. A user provides their own 4 digit code to secure their items. Once they re-enter the code to unlock the digital door locker and retrieve their belongings, the keyless electronic lock automatically re-sets for the next user. Each lock uses 2 AA batteries (not included). One master key is included per order. The pop-out handle offers added security.
The 18 door metal locker features 18-gauge, one piece doors and 24-gauge body parts, laps and welds the door frame corners to create a strong and rigid assembly. The 3-1/2-inch-wide door louvers provide ventilation for the interior of the locker. Soft rubber bumpers added at the door jamb locations provide extra cushion against door slams. The 6-inch-high legs provide additional toe room below the locker door. The top of each locker door is pre-punched so you can easily add personalized Number Plates and create your own number sequence.
PRICE
$2,985.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 12 in |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Door Handle Type | Finger Pull |
| Color | Tan |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 18 |
| Manufacturers Part Number | PP53623SU3950 |
| Brand | Lyon |