Minnesota Diversified Corrugated Plastic Knockdown Tray, 24"L x 12"W x 4-1/2"H, Blue - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
All trays are all nestable or straight wall, and are available in either a knockdown (shipped flat) or sonic welded (shipped nested) version.All trays are made out of 160# Double Faced High Density Polyethylene corrugated plastic.
PRICE
$1,350.00 Sold in packages of 250 / $5.40 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 24 x 12 x 4-1/2 in |
| Inside Length | 22 in |
| Inside Width | 10 in |
| Inside Bottom Length | 22 in |
| Inside Bottom Width | 10 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tray |
| Shipping Method | Stacked/Flat |
| Color | Blue |
| Style | Tray |
| Lid | No |
| Capacity | 5.61 ft³ |
| Material | Corrugated Plastic |
| Package Quantity | 250 |
| Stack and/or Nest | Nest |
| Brand | Minnesota Diversified |