Quantum® Plastic QuanTub Nesting Tote, 24-1/2"L x 19"W x 9-1/2"H, USDA FDA Approved, Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
FDA Approved Nest Tote Is Ideal For Use In Meat And Poultry Food Industries, And In Transportation Of Parts.
Nesting tote is made with injection molded high density polyethylene. Tote bin has a 100 lb. capacity and nests when empty to save storage space. Smooth interior surface is easy-to-clean. Rolled top rim forms comfortable handles for easy lifting. Nesting tub has rounded corners to provide strength and stress points. Ribbed top rim prevents jamming when nested. Tote measures 24-1/2"L x 19"W x 9-1/2"H. Nesting totes are sold in cartons of 6. Price per each.
Nesting tote is made with injection molded high density polyethylene. Tote bin has a 100 lb. capacity and nests when empty to save storage space. Smooth interior surface is easy-to-clean. Rolled top rim forms comfortable handles for easy lifting. Nesting tub has rounded corners to provide strength and stress points. Ribbed top rim prevents jamming when nested. Tote measures 24-1/2"L x 19"W x 9-1/2"H. Nesting totes are sold in cartons of 6. Price per each.
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 19 in |
| Height | 9-1/2 in |
| Size (L x W x H) | 24-1/2 x 19 x 9-1/2 in |
| Inside Length | 20-1/4 in |
| Inside Width | 15-1/4 in |
| Inside Bottom Length | 20-1/4 in |
| Inside Bottom Width | 15-1/4 in |
| Weight Capacity | 100 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Blue |
| Lid | No |
| Capacity | 1.58 ft³ |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | TUB2419-9BL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | USDA, FDA |