Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmerCareRoyal

Model # :WBB3180560

MPN #: R805

AmerCareRoyal® Knotted Bamboo Pick, 4-1/2"L, Natural, 100/Pack, 10 Packs/Case

Product Description
Add elegance to any catered event with a tastefully knotted bamboo pick. Attractive sculpted knot allows for an easy grip when patrons reach for an appetizer. Bamboo is a sturdy alternative to plastic and wood options. Knotted bamboo picks are ideal for sophisticated hors d'oeuvre or cocktail service and for dressing up sandwich servings.

Features:
  • Attractive pick with elegantly knotted head
  • Great for hors d'oeuvre service, sandwich picks and beverage garnishes


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in

Product Details

TypeBamboo Skewers
Package Quantity1000
DescriptionKnotted Bamboo Pick
ColorBrown
Manufacturers Part NumberR805
BrandAmerCareRoyal