- Available in steel and stainless steel
- Solid one piece construction
- Straight knurl
Knurled Thumb Screw w/ Shoulder - M5 x 0.8 - 10mm Thread - 20mm Head Dia. - 11.5mm Head H - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.25
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shoulder Height | 7.5mm |
| Size | M5 x 0.8 |
| Shoulder Diameter | 10mm in |
| Thread Length | 10mm in |
| Head Height | 11.5mm in |
| Unit of Measurement | Metric |
| Head Diameter | 20mm in |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 362005010 |
| Knurling | Straight |
| Brand | Morton Machine Works |