Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 48" x 24" Flip Top table with Modesty Panel and two Cadence Nesting Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric. All Regency®chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Regency® Kobe Privacy Nesting Table with 2 Cadence Nesting Chairs, 48"L x 24"W, Maple
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,045.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Flip-Top Table with Nesting Chairs |
| Frame Color Family | Black |
| Top Color Family | Maple |
| Casters | Yes |
| Foldable | No |
| Style | Flip Top |
| Modesty Panel | Yes |
| Seat Color Family | Black |
| Description | Flip-Top Privacy Nesting Table |
| Frame Material | Metal |
| Leg Type | T-Leg |
| Manufacturers Part Number | MKFTM4824PL23BK |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 Years Table, 5 Years Chair Base/Frame, 2 Years Chair Mechanisms & Upholstery yr |