Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB723395

MPN #: 102-500-001

Koch Filter™ XL11 Pleated Filter, 10 X 20 X 1", MERV 11, High Capacity - Pkg Qty 12

Product Description
Koch™ Filter 102-500-001 Merv 11 High Capacity Xl11 Pleated Panel Extended Surface 10"W x 20"H x 1"D

Features

  • Upgrade from standard pleated filters
  • MERV 11 efficiency rating
  • Dual layered filter media
  • Low pressure drop
  • Superior efficiency
  • High dust holding capacity
PRICE
$84.00  Sold in packages of 12 / $7.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-7/8 in
Depth7/8 in
Nominal Size10 x 20 x 1 in
Nominal Height20 in
Nominal Depth1 in
Nominal Width10 in

Product Details

TypeWire Backed
ColorYellow
FrameMoisture Resistant Beverage Board, Double Walled
M LayerDownstream Mechanical
Package Quantity12
Manufacturers Part Number102-500-001
MERV11
BrandKoch